Standard Decal Warning Water Valve in White

You last purchased this on
 
Rhino

Standard Decal Warning Water Valve in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rhino

Standard Decal Warning Water Valve in White

  • Fast #
  • Part #RGD5194C
  • Item #4936301
  • Manufacturer Part #GD5-194C
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom decals also available
  • High-tack adhesive on vinyl or reflective material
  • Call for additional types or colors of decals
  • Standard hazardous materials decals use 1" high by 1/4" stroke to meet DOT spec 195.410
  • Vinyl decals temp range -50° to +225°F
  • Reflective decals temp range -30° to +200°F
  • Unlimited color print available at no additional charge
  • UV stable
  • 10-year warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
White/Blue
Lettering:
WARNING WATER VALVE
Material:
Plastic
Material Type:
Vinyl
Temperature Range:
-50 to 225 Deg F