1/2 in. Drive Socket Set
1/2 in. Drive Socket Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Drive Size:
- 1/2 in
- Number of Pieces:
- 15 Piece
- Number of Tools Included:
- 15
- Tool Type:
- Socket Set
- Type:
- STA94547