This product requires certification to purchase.

2-7/16 in. Blade

This product has been replaced by

Stanley Silver Replacement Blade
Stanley Replacement Blade High-Carbon Steel
Manufacturer Part #11-921
You last purchased this on
 
Stanley

1992® 2-7/16 in. Blade

  • Fast #
  • Part #S11921W
  • Item #4742596
  • Manufacturer Part #11-921W
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Stanley Silver Replacement Blade
Stanley Replacement Blade High-Carbon Steel
Manufacturer Part #11-921
Stanley

1992® 2-7/16 in. Blade

  • Fast #
  • Part #S11921W
  • Item #4742596
  • Manufacturer Part #11-921W
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 7 Case: 42 Pallet: 6300
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fits most standard utility knives
  • For general purpose cutting
  • Precision-honed edge for consistent and long cutting life
  • Requires Certification

Specifications

Application:
Utility
Blade Length (in):
2-7/16 in
Blade Thickness (in):
0.024 in
Collection:
1992®
Color Finish Name:
Silver
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Blade