3/8 x 5-1/2 in. Pin Punch

You last purchased this on
 
Stanley

3/8 x 5-1/2 in. Pin Punch

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

3/8 x 5-1/2 in. Pin Punch

  • Fast #
  • Part #S16236
  • Item #3267456
  • Manufacturer Part #16-236
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
3/8 in
Length:
5-1/2 in
Material:
Metal
Tool Type:
Punch