1-3/8 x 5/8 in. Coil Staples (Coil of 4000, 6 Coils per Case)
1-3/8 x 5/8 in. Coil Staples (Coil of 4000, 6 Coils per Case)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Style: Wide Crown
- Crown: 1-3/8"
- Type: Coil
- Finish: Galvanized
- Leg: 5/8"
Specifications
- Color Finish Name:
- Galvanized
- Length:
- 1-3/8 in
- Package Quantity:
- Coil of 4000, 6 Coils per Case
- Width:
- 5/8 in