1/2 x 5/8 in. Staple
1/2 x 5/8 in. Staple
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 5/8" Leg Length
- Galvanized finish
- Crown measures 1/2"
Specifications
- Length:
- 1/2 in
- Material:
- Galvanized
- Tool Type:
- Staple
- Width:
- 5/8 in