DESCRIPTION

  • Patented TruLock™ mechanism helps to prevent unintentional jaw release
  • Innovative eye-bolt design is contoured for easy adjustment
  • Induction-hardened jaws help to extend product life
  • Manufactured by Stanley

Stanley Fatmax® 12 x 3-1/2 in. Plier

SFMHT74892

Manufacturer Part #: FMHT74892

Jaw Capacity in :

3-1/2 in

SPECIFICATIONS

Application
Cutting
Collection
Fatmax®
GSA Approved
No
Handle Length in
12 in
Jaw Capacity in
3-1/2 in
Number of Tools Included
1
Tool Type
Locking Pliers
Type
SFMHT74892

Print