Stanley
Fatmax® 48 in. Beam Box Level
Part #S43548 | Item #3528357 | Manufacturer Part #43-548
Length:
48 inHow to get it:
Product Details
- Block vials provide maximum accuracy of 0.0005 in/in
- MaxEdge™ bridged center vial for continuous marking surface
- Aluminum construction
- Rubber gripped hand hole
- Shock absorbing end caps hold up to heavy use
- Non marring side bumpers helps prevent damage to finished surfaces
Documents
Specifications
Collection: Fatmax®
Color Finish: Yellow
Length: 48 in
Material: Aluminum
-
Starting at $19.96
-
Starting at $13.59
-
Starting at $22.27
-
Starting at $9.77
-
Starting at $24.53
-
Starting at $14.66
-
Starting at $24.30
-
Starting at $16.08
-
Starting at $45.44
-
Starting at $14.55
-
Starting at $21.36
-
Starting at $31.57