1-13/16 in. Mini Razor Scraper

You last purchased this on
 
Stanley Hand Tools By Dewalt

1-13/16 in. Mini Razor Scraper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley Hand Tools By Dewalt

1-13/16 in. Mini Razor Scraper

  • Fast #
  • Part #S28100
  • Item #6076382
  • Manufacturer Part #28-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Scraping
Blade Width (in):
1-1/2 in
Color Finish Name:
Yellow
Handle Material:
Plastic
Length:
1-13/16 in
Material:
Carbon Steel
Tool Type:
Scraper
Width:
1-1/2 in