6 in. Cabinet Screwdriver
Plus® 6 in. Cabinet Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large, deep fluted acetate handle stands up to heavy duty industrial use.
- Flanges on the blade inside the handle provides a solid, twist-resistant blade.
- For cabinet building and other precision woodworking
- Blades are fully ground and polished, then chrome plated for corrosion resistance.
Specifications
- Collection:
- Plus®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drive Type:
- Cabinet
- GSA Approved:
- No
- Handle Length (in):
- 5 in
- Handle Type:
- Straight
- Length:
- 6 in
- Shaft Length:
- 6 in
- Size:
- 3/16 in
- Tool Type:
- Screwdriver