8 in. Slotted Screwdriver
Plus® 8 in. Slotted Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision ground tip
- Alloy steel blade
- Chrome plated for corrosion resistance
- Full size handle
Specifications
- Collection:
- Plus®
- Color Finish Name:
- Polished Chrome
- Drive Type:
- Slotted
- GSA Approved:
- No
- Length:
- 8 in
- Material:
- Alloy Steel
- Shaft Length:
- 8 in
- Size:
- 3/8 in
- Tool Type:
- Screwdriver