3/8 in. Bit Socket
3/8 in. Bit Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bit Length:
- 7/8
- Bit Sizes:
- T50
- Color Finish Name:
- Full Polish
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Length:
- 1-23/32 in
- Origin:
- Domestic
- Product Type:
- Socket
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.12 lb