3/8 in. Deep Socket
3/8 in. Deep Socket
Frequently Purchased Together
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners
Specifications
- ASME:
- ASME B107.110 2012
- Application:
- Aerospace, Industrial
- Color Finish Name:
- Polished
- Depth:
- 5/16 in
- Diameter - Outside:
- 13/32 in
- Drive Size:
- 3/8 in
- Drive Type:
- Hand
- Length:
- 2-1/8 in
- Material:
- Alloy Steel
- Number Of Points:
- 12-point
- Origin:
- Domestic
- Product Type:
- Socket
- Size:
- 1/4 in
- Socket Size:
- 1/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.10 lb