3/8 in. Hex Bit Socket
Badger™ 3/8 in. Hex Bit Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Which helps minimize distortion for a long life.
- Hex opening holds the bit, allowing the bit holder
- Made using a heat-treated alloy for wear resistance
- To take the torque load.
Specifications
- Application:
- ABS, CPVC, PVC Pipe
- Bit Length:
- 1-5/8
- Blade Material:
- Stainless Steel
- Collection:
- Badger™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Polished Chrome
- Drive Size:
- 3/8 in
- Length:
- 2-23/32 in
- Material:
- Alloy Steel
- Number Of Points:
- 6-point
- Size:
- 1/8 in
- Socket Size:
- 1/8 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.12 lb