1/4 x 1/4 in. Impact Socket
TorquePlus™ 1/4 x 1/4 in. Impact Socket
Frequently Purchased Together
Product Details
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.
Specifications
- ASME:
- ASME B107.110-2012
- Collection:
- TorquePlus™
- Color Finish Name:
- Polished
- Depth:
- 7/32 in
- Diameter:
- 7/16 in
- Diameter - Outside:
- 3/8 in
- Drive Size:
- 1/4 in
- Faucet Connection Size:
- 1/4 in
- Length:
- 7/8 in
- Material:
- Alloy Steel
- Number Of Points:
- 12-point
- Size:
- 1/4 in
- Socket Size:
- 1/4 in
- Tool Type:
- Socket
- UL Listed:
- No
- Weight:
- 0.02 lb