9/16 x 3/8 in. 12 Point Alloy Steel Drive Deep Socket
TorquePlus™ 9/16 x 3/8 in. 12 Point Alloy Steel Drive Deep Socket
Product Details
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded or rusted fasteners.
Specifications
- ASME:
- ASME B107.110-2012
- Application:
- Residential
- Collection:
- TorquePlus™
- Color Finish Name:
- Polished
- Depth:
- 19/32 in
- Drive Size:
- 3/8 in
- Length:
- 2-1/8 in
- Material:
- Alloy Steel
- Number Of Points:
- 12-point
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Socket
- Weight:
- 0.18 lb