Urethane 13-1/4 in. 28 oz. Dead Blow Hammer
Urethane 13-1/4 in. 28 oz. Dead Blow Hammer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Handle is reinforced with solid steel shaft for greater strength safety
- Top of head molded with a flat surface
- Top welded handle-to-head assembly adds extra durability and safety
- Comfortable dual molded grip
- Dual head design
Specifications
- Color Finish Name:
- Orange
- Hammer Type:
- Dead Blow
- Handle Length (in):
- 13-1/4 in
- Handle Material:
- Urethane
- Head Material:
- Urethane
- Head Weight:
- 20.5 lb
- Length:
- 5-7/50 in
- Material:
- Steel
- Weight:
- 21 oz