10 in. Rivet Steel 1/8 in. (Piece of 60)

You last purchased this on
 
Stanley

10 in. Rivet Steel 1/8 in. (Piece of 60)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Stanley

10 in. Rivet Steel 1/8 in. (Piece of 60)

  • Fast #
  • Part #SSTHT72179
  • Item #7620864
  • Manufacturer Part #STHT72179
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Yellow/Black
Diameter:
1/8 in
Length:
10 in
Material:
Steel
Number of Tools Included:
60
Package Quantity:
Piece of 60