Wood 13-3/4 in. 18 oz. Mallet
Wood 13-3/4 in. 18 oz. Mallet
Frequently Purchased Together
Product Details
- Tough rubber head molded to a wood handle
- Rubber head helps minimize marring and surface damage
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Brown
- Hammer Type:
- Mallet
- Handle Length (in):
- 13-3/4 in
- Handle Material:
- Wood
- Head Material:
- Rubber
- Head Weight:
- 18 oz
- Length:
- 13-1/2 in
- Material:
- Rubber
- Type:
- S57522
- Weight:
- 18 oz