6 in. Mechanical Joint Swivel Gland
6 in. Mechanical Joint Swivel Gland
Frequently Purchased Together
Product Details
- Compact
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536
- AWWA:
- AWWA A-21.11, AWWA C-111
- Coating:
- Asphaltic
- Diameter - Inside 1:
- 7 in
- Diameter - Outside:
- 11-3/25 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Gland
- UL Listed:
- Yes
- Weight:
- 4 lb