Star Pipe Products

8 in. Push-On Ductile Iron C153 Short Body Tee

Part #IPOTX  |  Manufacturer Part #POT0808

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-111

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Push On

End Connection 2: Push On

End Connection 3: Push On

End Connections: Push On

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 8 in

Fitting Sizes: 8 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: No