8 in. Push-On Gasket
8 in. Push-On Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Ductile Iron C153 Pipe
- Diameter - Inside 1:
- 8-73/100 in
- Diameter - Outside:
- 10-3/20 in
- End Connection 1:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- SBR
- Origin:
- Global
- Thickness:
- 1.21 in
- UL Listed:
- UL 157/UL 194