8 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe
PVC StarGrip® Series 4000 8 in. Wedge Action Restraint for AWWA C-909 PVC Pipe, C900 PVC Pipe, HDPE Pipe, Mechanical Joint and Plastic Pipe
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Eliminates the need for tie rods and thrust blocks
- The safety factor is twice (2:1) the standardized pressure rating listed in tables A and B
- Will fit any mechanical joint configuration, meaning compatibility with different types of installation
- Larger ID allows easier installation on out-of-round pipe
- Torque limiting bolts are designed to prevent over torquing
- PVC Star Grip ® offers 5° deflection through 12 in
- High strength low alloy steel t-bolts
- Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Curved wedges reduce the amount of localized pipe deformation
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA A-21.11, AWWA C-111, AWWA C-900, AWWA C-906, AWWA C-909
- Application:
- Waterworks, PVC Pipe, HDPE Pipe, Mechanical Joint, Plastic Pipe
- Coating:
- Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
- Collection:
- PVC StarGrip® Series 4000
- Diameter - Inside 1:
- 9-9/50 in
- End Connection 1:
- Wedge
- End Connections:
- Wedge
- FM Approved:
- Yes
- Fits Pipe Size:
- 8 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- Pressure - High:
- 305
- Product Type:
- Wedge Action Restraint
- Type:
- PVCPK4008G2DD
- UL Listed:
- Yes
- Weight:
- 15 lb