12 in. Flanged Ductile Iron Adapter
Series 200 12 in. Flanged Ductile Iron Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.1 Class 125, ANSI B16.5 Class 150
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Ductile Iron, Retrofits, Steel Pipe
- Clean Bagged:
- No
- Collection:
- Series 200
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Adapter, Straight, Gasket
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 125#
- UL Listed:
- Yes