10 in. Ductile Iron Adapter Flange with Gasket
Series 400 10 in. Ductile Iron Adapter Flange with Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Bolt hole drilling is to ANSI B16.1 class 125
- Uses standard mechanical joint gasket for seal on ductile iron pipe and transition gasket on steel pipe
- Ductile iron pipe
- Can be used in above or below ground applications
- If future maintenance is required, flange adapters can be easily disassembled
- Flange adapters are ideal for jobs involving retro-fitting
- Pipe fabrication can be done on site, using plain end pipe
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.53, ANSI B16.1
- ASTM:
- ASTM A-536
- Clean Bagged:
- No
- Coating:
- Red
- Collection:
- Series 400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- UL Listed:
- Yes