3 in. Mechanical Joint Ductile Iron Wedge Restraint
StarGrip® Series 3000P 3 in. Mechanical Joint Ductile Iron Wedge Restraint
Frequently Purchased Together
Product Details
- Offers 5° deflection on ductile iron pipe
- Minimum safety factor of 2:1
- Torque limiting bolts to ensure proper installation
- Standard gland color is black
- The wedge assembly is designed to fit specific pipe sizes
- StarGrip® eliminates tie rods and thrust blocks
- Wedges are heat treated to a minimum 370 BHN (hardness)
- For use on all classes of ductile iron pipe
- StarGrip® may also be used on minimum SCH 40 steel pipe* up to 12"
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.51, ANSI C111, ANSI C151
- ASTM:
- ASTM A-536 Grade 65-45-12
- AWWA:
- AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151
- Application:
- Ductile Iron Pipe, Mechanical Joint
- Coating:
- Alkyd Enamel, Thermally Cured Fluoropolymer Epoxy
- Collection:
- StarGrip® Series 3000P
- FM Approved:
- Yes
- Fits Pipe Size:
- 3 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 350#
- Product Type:
- Wedge Action Restraint
- UL Listed:
- Yes
- Weight:
- 6 lb