208 V 6 kW Commercial Double Element Conversion Kit

You last purchased this on
 
State

208 V 6 kW Commercial Double Element Conversion Kit

  • Fast #
  • Part #S9002957005
  • Item #4001100
  • Manufacturer Part #9002957005
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
State

208 V 6 kW Commercial Double Element Conversion Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Number of Elements:
2
Product Type:
Water Heater Element
Volts:
208V
Watts:
6 kW