400 gal. Vertical Storage Tank
400 gal. Vertical Storage Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Meet R12.5 minimum thermal insulation requirements of the U.S. Department of Energy and current edition of ASHRAE/IESNA 90.1
- Thick foam insulation reduces standby heat loss and saves energy
- These commercial storage tanks are ideal for increasing storage capacity when used along with water heaters and domestic hot water heating boilers
- Sized to fit space restrictive installations, all 80 and 120 gallon models fit through 30" doorways and Model PVG 0200 OVSA125 fits through a 33" doorway
- All tanks furnished with threaded openings for thermometer, relief valve, 2" recirculation lines, tankstat, and drain valve
- Anode rod to provide additional corrosion protection and extra years of service
- Heavy gauge steel jacket with baked enamel finish
- Glasslined tank (Alkaline borosilicate composition) is permanently fused to steel by firing at a temperature of 1600 degrees F, and will provide years of corrosion protection and dependable use at water storage temperatures up to 180 degrees F
Specifications
- Capacity:
- 400 gal
- Connection Type:
- MPT
- Diameter:
- 42 in
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Height:
- 105 in
- IAPMO Listed -:
- No
- Material:
- Steel
- Pressure - High:
- 125
- Product Type:
- Storage Tank
- UL Listed:
- No