5 in. 90 Degree Elbow Kit
5 in. 90 Degree Elbow Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- NSF Certified:
- No
- Product Type:
- Vent Part