199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
540 Series 199 MBH Outdoor Condensing Natural Gas Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Primary heat exchanger is construction of Commercial Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
- Secondary heat exchanger is made of Type 316L Stainless Steel to protect against corrosion
- Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor
- Complies with lead free standards
- Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
- Factory installed power cord included for indoor models
- Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
- Energy Star Qualified
- Power direct vent design
- Internal freeze protection system
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Residential, Commercial
- BTU:
- 199000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- Yes
- Depth:
- 11-1/4 in
- Emission:
- Ultra-Low NOx
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 23-5/8 in
- Ignition System:
- Electric Ignition
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- MBH:
- 199
- Material:
- Copper, Stainless Steel
- Material Type:
- 316L
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.95
- Volts:
- 120V
- Water Heater Type:
- High Efficiency, Tankless
- Weight:
- 59 lb
- Width:
- 17-3/4 in