Burner Assembly Kit, Natural Gas
Burner Assembly Kit, Natural Gas
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fuel Type:
- Natural Gas
- IAPMO Listed -:
- No
- Length:
- 18 in
- NSF Certified:
- No
- Power Source:
- Gas
- Product Type:
- Assembly, Burner Part