Burner Door Accessories Natural 50 Gallon Tall State GPX50YXRT200
Burner Door Accessories Natural 50 Gallon Tall State GPX50YXRT200
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- GPX50YXRT200
- Fuel Type:
- Natural Gas
- Height:
- 5 in
- Length:
- 11 in
- Power Source:
- Gas
- Product Type:
- Burner Assembly
- Width:
- 15 in