Concentric Vent 45 Degree Elbow
Concentric Vent 45 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Height:
- 7-12/25 in
- IAPMO Listed -:
- No
- Length:
- 6-69/100 in
- NSF Certified:
- No
- Product Type:
- Vent Part
- Rigid:
- Yes