50 gal. Light Duty 76 MBH Natural Gas Commercial Water Heater
This product has been replaced by
Manufacturer Part #100343262
Force™ 90 50 gal. Light Duty 76 MBH Natural Gas Commercial Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 90% thermal efficiency
- Installation versatility
- Equipped with fully submerged, spiral-shaped condensing heat exchanger
- Low-Nox Green Choice® Burner reduces emissions up to 33%
- Two aluminum anode rods
- Side-mounted taps for recirculating systems
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 76000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Coating:
- Blue Diamond® Glass Coating
- Collection:
- Force™ 90
- Color Finish Name:
- White
- Diameter:
- 22 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fuel Type:
- Natural Gas
- Height:
- 70-3/4 in
- Ignition System:
- Hot Surface Ignition
- MBH:
- 76
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- Yes
- Vent Type:
- Power Vent
- Volts:
- 120V
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Light Duty