11-1/2 in. Concentric Sidewall Termination Kit
11-1/2 in. Concentric Sidewall Termination Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- 110C, 310C and 510C Water Heaters
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 11-1/2 in
- NSF Certified:
- No
- Product Type:
- Sidewall Term Kit