• Cart

DESCRIPTION

State Industries 40 gal Residential Natural Gas Water Heater

SGS640YBFS

Capacity:

40 gal

SPECIFICATIONS

BTU
40000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
40 gal
Diameter
22 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
54 in
IAPMO Listed
No
MBH
40
Material
Stainless Steel
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Type
Short

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS