480V 2.5kW Water Heater Element Convection Kit

This product has been replaced by

State 480V Commercial Single Element Conversion Kit
State 2.5kW 480V Commercial Single Element Conversion Kit
Manufacturer Part #100109491
You last purchased this on
 
State

480V 2.5kW Water Heater Element Convection Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

State 480V Commercial Single Element Conversion Kit
State 2.5kW 480V Commercial Single Element Conversion Kit
Manufacturer Part #100109491
State

480V 2.5kW Water Heater Element Convection Kit

  • Fast #
  • Part #S100109563
  • Item #2240911
  • Manufacturer Part #100109563
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Product Type:
Water Heater Element
Volts:
480V
Watts:
2.5 kW