5kW 208V Conversion Kit

This product has been replaced by

State 2.5 - 5 kW Commercial Double Element Conversion Kit
State 208 V 2.5 - 5 kW Commercial Double Element Conversion Kit
Manufacturer Part #100109500
You last purchased this on
 
State

5kW 208V Conversion Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

State 2.5 - 5 kW Commercial Double Element Conversion Kit
State 208 V 2.5 - 5 kW Commercial Double Element Conversion Kit
Manufacturer Part #100109500
State

5kW 208V Conversion Kit

  • Fast #
  • Part #S100109572
  • Item #2194028
  • Manufacturer Part #100109572
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
IAPMO Listed -:
No
Product Type:
Conversion Kit
Volts:
208V
Watts:
5 kW