8kW 480V Conversion Kit
This product has been replaced by
Manufacturer Part #100109517
8kW 480V Conversion Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Conversion Kit
- Volts:
- 480V
- Watts:
- 8 kW