State Industries

Apcom® 1/2 in. Union FIP Dedicated Return Water Recirculation System

Part #S100306290  |  Manufacturer Part #100306290

Fitting Sizes:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Provides instant hot water at every faucet
  • Fully automatic with built-in thermostat and timer
  • Kit includes all accessories and fittings for easy installation
  • Dedicated return line required
  • For use with tank type water heaters
  • APCOM is an A. O. Smith Company and a Division of State industries, Inc.

Specifications

AMP: 0.6

ANSI Specifications: ANSI 372

Application: Residential

Collection: Apcom®

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 10 ft

End Connection 1: Union FIPT

End Connection 2: Union FIPT

End Connections: Union FIPT

Energy Star Compliant: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Height: 5-1/2 in

Horsepower: 1/25 hp

Impeller: Non-Metallic

Indoor Outdoor: Indoor

Material: Stainless

Maximum Feet of Head: 10

NSF Certified: Yes

NSF Specifications: NSF 372

Origin: Domestic

Phase: Single Phase

Product Type: Water Recirculation System

RPM: 3200

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 10

Width: 5 in