BACnet Management Interface for RS485 Commercial Gas Water Heater
BACnet Management Interface for RS485 Commercial Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Ultra Force™ SUF, Force™ 90+ SHE-50 and 75-100NE Water Heaters
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Bacnet