Blocked Inlet Switch
Blocked Inlet Switch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- BTH, HCG, SUF, Series 200
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Switch