50 gal. 100 MBH Commercial Propane Water Heater
50 gal. 100 MBH Commercial Propane Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Energy Star Qualified
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle and it is positioned in the center of the tank for more even and efficient heat distribution
- The Force 90+ is a light duty power direct vent, fully condensing commercial gas water heater with an internal helical heat exchanger
- Coregard anode rod has a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods
- Side mounted hot and cold recirculating taps allows Force™ 90+ to be installed as part of combination space heating/water heating applications
- Advanced electronic control with large LCD display, precise temperature control, and advanced diagnostics is iCOMM compatible
- Condensing design is 96% efficient
- Combined vertical and horizontal runs that terminate through an outside wall and vents using PVC, CPVC or polypropylene piping
- Enhanced ultra-low NOx burner complies with SCAQMD Rule 1146.2 and other air quality management districts with similar requirements for NOx emissions of less than 14 ng/J or 20 ppm
- Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
Specifications
- ANSI:
- ANSI Z21.10.3
- ASME:
- Yes
- BTU:
- 100000
- CSA Certified:
- CSA 4.3
- Capacity:
- 50 gal
- Diameter:
- 22 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane
- Green Product:
- Yes, Energy Star
- Height:
- 66-3/4 in
- MBH:
- 100
- Power Source:
- Gas
- Pressure - High:
- 150
- UL Listed:
- Yes
- Vent Type:
- Power Direct Vent
- Water Heater Capacity Range:
- 41 - 50 gal