Magnesium Anode Rod with 3 in. Heat Trap Nipple

You last purchased this on
 
State

Magnesium Anode Rod with 3 in. Heat Trap Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
State

Magnesium Anode Rod with 3 in. Heat Trap Nipple

  • Fast #
  • Part #S100109622
  • Item #4001448
  • Manufacturer Part #100109622
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Length:
33 in
Material:
Magnesium
PipeTubing Size:
3 in
Product Type:
Anode Rod
Supply Pipe Connection Size:
2 in