10 gal. 3kW 480V 1-Phase Zinc and Copper Short Boy Simultaneously Wired Electric Water Heater
Patriot® 10 gal. 3kW 480V 1-Phase Zinc and Copper Short Boy Simultaneously Wired Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- AMP:
- 6.3
- Application:
- Hot Water
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 10 gal
- Coating:
- Enamel
- Collection:
- Patriot®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Energy Star Compliant:
- No
- Height:
- 18-1/4 in
- IAPMO Listed -:
- No
- Material:
- Zinc, Copper
- Maximum Temperature:
- 170
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 3/4 in
- Temperature Range:
- Up to 170 Deg F
- UL Listed:
- Yes
- Volts:
- 480V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 3 kW
- Width:
- 18 in