Patriot® 10 gal. Commercial Short Boy Water Heater

Part #SPCE101OMSA15277  |  Item #2756661  |  Manufacturer Part #100131600

Capacity:

10 gal

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

CARB OTC LEED Compliant: No

Capacity: 10 gal

Collection: Patriot®

Color Finish: White

Diameter: 18 in

Energy Star Compliant: No

Height: 18-1/4 in

IAPMO Listed: No

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: No

Volts: 277V

Water Heater Capacity Range: 10 - 29 gal

Water Heater Type: Short

Watts: 1.5