20 gal. 1.65kW Short Boy Water Heater
Patriot® 20 gal. 1.65kW Short Boy Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tank interior is coated with glass specially designed by State Water Heaters for water heater use
- Elements have Zinc plated copper sheaths for longer life
- This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
- Cabinet has bonderized undercoat with baked enamel finish
- Simplified circuitry is color coded for ease of service
- Anode rod for maximum corrosion protection
- CSA certified and ASME rated T&P relief valve
- Factory installed terminal for ease in connecting service to heater
- 3 year limited tank warranty
- Top inlet and outlet openings
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 19 gal
- Collection:
- Patriot®
- Color Finish Name:
- White
- Diameter:
- 21-3/4 in
- Energy Star Compliant:
- No
- Height:
- 22-1/4 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Capacity Range:
- 10 - 29 gal
- Water Heater Type:
- Short
- Watts:
- 1.65 kW