Patriot® 40 gal. Lowboy 3 kW 2 Element Commercial Electric Water Heater

Part #SPCE402OLSA34803  |  Item #2756061  |  Manufacturer Part #100132195

$3,894.00 EACH

Watts:

3

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Specifications

AMP: 10.8

ASME Specifications: Yes

Application: Commercial

CEC Compliant: For Sale in CA

Capacity: 40 gal

Coating: Glass

Collection: Patriot®

Color Finish: White

Color Finish Category: Whites

Diameter: 24 in

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Height: 32-1/4 in

Installation Type: Surface Mount

Material: [Steel, Glass]

Maximum Pressure: 150 psi

Number Of Elements: 2

Phase: Three Phase

Power Source: Electric

Temperature Range: 120 to 180 Deg F

Type: SPCE402OLSA34803

Volts: 480V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Lowboy

Watts: 3

Weight: 125

Width: 25-9/16 in