Premier® 50 gal High Efficiency and Tall 76 MBH Residential Natural Gas Water Heater

Part #SGP650YTVITD2ALUM  |  Item #7491626  |  Manufacturer Part #100283302

Capacity:

50 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Premier power direct vent gas water heater features 94% thermal efficiency
  • Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
  • Modular blower - equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector
  • Intelli-Vent gas control is equipped with a robust silicon nitride hot surface ignitor - no standing pilot and advanced electronics for more precise control of water temperature and easy to understand system diagnostics
  • Blue Diamond glass coating
  • 2 heavy duty anode rods provide maximum protection against corrosion
  • Green Choice patented eco-friendly burner design reduces NOx emissions by up to 33$ and complies with Low NOx emission requirements of less than 40 ng/J
  • CSA certified and ASME rated T&P relief valve
  • Maximum hydrostatic working pressure 150 PSI
  • 6 year limited tank and parts warranty

Green

Documents

Specifications

AFUE: 94.00

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 76000

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Capacity: 50 gal

Collection: Premier®

Diameter: 22 in

ETL Listed: No

Emission: Low Nox

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

First Hour Rating: 124

Flow Rate: 95 gph

Fuel Type: Natural Gas

Green: [Yes, Energy Star]

Height: 71-1/8 in

High Pressure: 150

Ignition System: Electronic Ignition

MBH: 76

Material: Aluminum

Maximum Pressure: 300 psi

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.88

Vent Type: Power Vent

Water Connections: Top

Water Heater Capacity Range: 41 - 50 gal

Water Heater Type: [High Efficiency, Tall]