State Industries
Premier® 50 gal High Efficiency and Tall 76 MBH Residential Natural Gas Water Heater
Part #SGP650YTVITD2MAG | Item #7491750 | Manufacturer Part #100283303
Capacity:
50 galProduct Details
- This Premier power direct vent gas water heater features 94% thermal efficiency
- Spiral heat exchanger keeps hot combustion gases in the tank longer to lengthen the heat transfer cycle
- Modular blower - equipped with 120 volt, 60 Hz electrical system (rating 5 amps or less), 6-foot cord with standard 3-prong connector
- Intelli-Vent gas control is equipped with a robust silicon nitride hot surface ignitor - no standing pilot and advanced electronics for more precise control of water temperature and easy to understand system diagnostics
- Blue Diamond glass coating
- 2 heavy duty anode rods provide maximum protection against corrosion
- Green Choice patented eco-friendly burner design reduces NOx emissions by up to 33$ and complies with Low NOx emission requirements of less than 40 ng/J
- CSA certified and ASME rated T&P relief valve
- Maximum hydrostatic working pressure 150 PSI
- 6 year limited tank and parts warranty
Specifications
AFUE: 94.00
ANSI Specifications: ANSI Z21.10.3
Application: Residential
BTU: 76000
CEC Compliant: For Sale in CA
CSA Certified: CSA 4.3
Capacity: 50 gal
Collection: Premier®
Diameter: 22 in
ETL Listed: No
Emission: Low Nox
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Energy Star Compliant: Yes
First Hour Rating: 124
Flow Rate: 95 gph
Fuel Type: Natural Gas
Green: [Yes, Energy Star]
Height: 71-1/8 in
High Pressure: 150
Ignition System: Electronic Ignition
MBH: 76
Material: Magnesium
Maximum Pressure: 300 psi
Power Source: Gas
Supply Pipe Connection: 3/4 in
UL Listed: Yes
Uniform Energy Factor UEF : 0.88
Vent Type: Power Vent
Water Connections: Top
Water Heater Capacity Range: 41 - 50 gal
Water Heater Type: [High Efficiency, Tall]